missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Proteomix™ SCX-NP10 Strong Cation Exchange Column, 10 μm Particle Size, PEEK
Description
Proteomix™ columns are packed with poly(styrene divinylbenzene) particles that are shielded by a hydrophilic polymer layer that contains a network of weak (WAX) or strong (SAX) anion exchange groups.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 25 cm |
| Particle Size | 10 μm |
| pH | 2.0 to 12.0 |
| Pore Size | Nonporous |
| Stationary Phase | Sulfonic Acid |
| Product Line | Proteomix |
| Matrix | Spherical PS-DVB/Sulfonic Acid Phase |
| Phase | Cation Exchange |
| Material | PEEK |
| Show More |
Proteomix is a registered trademark of Sepax Technologies