missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Precisionware™ High-Density Polyethylene Wide-Mouth Bottles

Ideal for packaging and storing of liquids and solids.

Supplier:  Bel-Art™ 106250005

 Afficher plus de versions de ce produit

Numéro de catalogue. S95194


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Rigid, leakproof design with easy-to-fill wide mouth
  • High-density polyethylene bottles with polypropylene closures
  • Feature recycling code molded into base, except S95194

Order Info

Pack of 12, except S95187, which comes in packs of 6

Spécifications

Spécifications

4.2 oz., 125 mL
4.2 oz.
HDPE
38
Reusable
Wide, Threaded
Round Wide Mouth Bottle
38 mm
Screw Cap
125 mL
Translucent
Non-sterile
Yes
No
Cylindrical
Polypropylene
48.2 mm
Not Autoclavable
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions