missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Pre-assembled Screw Cap Vials, 2 mL
Screw top, clear glass vials are used on many autosamplers with a large, 6 mm opening.
Supplier: MilliporeSigma™ Supelco™ 27531
Description
- Suitable for injecting samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of the sample from the vials
- Threads on larger opening vials are 10-425
- Includes a black polypropylene hole cap, and a PTFE/silicone septum
- For use with most organic solvents (until pierced)
- Not recommended for use with chlorosilanes
Identifiants chimiques
| Black | |
| 6 mm | |
| Glass | |
| 100/Pk. | |
| Polypropylene | |
| 10-425 | |
| 32 mm |
| Pre-assembled | |
| 12 mm | |
| 2 mL | |
| Large Opening | |
| Open Top Cap | |
| Autoclavable | |
| Screw Top Vial |
Spécifications
| Black | |
| 6 mm | |
| 12 mm | |
| 2 mL | |
| 100/Pk. | |
| Polypropylene | |
| 10-425 | |
| Autoclavable | |
| Screw Top Vial |
| Pre-assembled | |
| Clear | |
| Glass | |
| PTFE, Silicone | |
| Large Opening | |
| Open Top Cap | |
| Varian 8200 Autosampler | |
| 32 mm |