missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Pre-assembled Screw Cap Vials, 2 mL
Screw top, clear glass vials are used on many autosamplers with a large, 6 mm opening.
$171.00 - $204.00
Specifications
| Closure Color | Black |
|---|---|
| Description | Pre-assembled |
| Diameter (Metric) Inner | 6 mm |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Septum | Price | Quantity & Availability | ||||
|
111010806
|
MilliporeSigma™ Supelco™
27532 |
Amber | PTFE, Silicone |
Each for $193.00
|
|
||||
|
111020871
|
MilliporeSigma™ Supelco™
27534 |
Clear | PTFE, Silicone (With Slit) |
Each for $204.00
|
|
||||
|
111010868
|
MilliporeSigma™ Supelco™
27531 |
Clear | PTFE, Silicone |
Each for $171.00
|
|
||||
Description
- Suitable for injecting samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of the sample from the vials
- Threads on larger opening vials are 10-425
- Includes a black polypropylene hole cap, and a PTFE/silicone septum
- For use with most organic solvents (until pierced)
- Not recommended for use with chlorosilanes
Specifications
| Black | |
| 6 mm | |
| Glass | |
| 100/Pk. | |
| Polypropylene | |
| 10-425 | |
| 32 mm |
| Pre-assembled | |
| 12 mm | |
| 2 mL | |
| Large Opening | |
| Open Top Cap | |
| Autoclavable | |
| Screw Top Vial |