missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Black Polyurethane

Fisherbrand™ Polyurethane Chairs are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

$1233.00 - $1257.70

Spécifications

Adjustable Yes
Adjustable (Height) 23.25 to 33.25 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Footrest Size (English) 20 in.
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Color Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Color Prix Quantité  
14-000-591
Afficher les documents Détails de la promotion
Fisherbrand™
91275PBLCNB
Blue
chaque for $1,257.70
Il en reste null
 
14-359-320
Afficher les documents Détails de la promotion
N/A Black
chaque for $1,233.00
Il en reste null
 
Description

Description

  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Spécifications

Spécifications

Yes
Standard
20 in.
Round tube chrome foot ring with internal lock
136 kg
36 lb.
Yes
Yes
No
Polyurethane
23.25 to 33.25 in.
Nylon Reinforced Fiberglass
Black-non-marring bell glides (suitable for both hard and carpeted floors)
300 lb.
High Bench Height
No
No
No
General Seating Chair
High Bench Height
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'