missing translation for 'onlineSavingsMsg'
Learn More

Kinematica Polytron™ PT 10/35 GT Homogenizers

Versatile units combine quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity

$9,822.34 - $11,791.67

Spécifications

Speed 30,000 rpm
Dimensions (L x W x H) 3.74 x 8.26 x 9.72 in. (9.5 x 21 x 24.7 cm)
Height (English) 9.72 in.
Height (Metric) 24.7 cm
Length (English) 3.74 in.
voir les spécifications

Exige: Generators (sold separately)


Produits 3
Numéro de catalogue Numéro du manufacturier. Voltage Includes Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Voltage Includes Prix Quantity & Availability  
13874615
Afficher les documents Détails de la promotion
Kinematica
11010103
110/120 V Homogenizer
chaque for $9,822.34
Il en reste null
 
13874618
Afficher les documents Détails de la promotion
Kinematica
11090070
230 V Homogenizer, Stand, Vessel Holder N/A
N/A
Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.
13874617
Afficher les documents Détails de la promotion
Kinematica
11090072
100/120 V Homogenizer, Stand, Vessel Holder N/A
N/A
Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.
Description

Description

  • Variable speed control
  • Accept wide range of stainless-steel Polytron generators (order separately)
  • For heavy-duty use
  • High-speed, high-performance motors handle wide range of sample volumes (capabilities vary by model)
  • Stand included

Applications:

Pulverizing plant and animal tissues, grains and seeds; soil extractions; DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science

Spécifications

Spécifications

30,000 rpm
9.72 in.
3.74 in.
8.26 in.
LED
1 Ea.
0°C to 40°C
3.74 x 8.26 x 9.72 in. (9.5 x 21 x 24.7 cm)
24.7 cm
9.5 cm
21 cm
Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science
32°F to 104°F
Videos
FDS
Documents

Documents