missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica Polytron™ PT 10/35 GT Homogenizers
Description
Includes
PT 10/35GT Bundles (13-874-617 and -618) include PT 10/35GT homogenizer, stand and vessel holder
Requires
Generators (sold separately)
- Variable speed control
- Accept wide range of stainless-steel Polytron generators (order separately)
- For heavy-duty use
- High-speed, high-performance motors handle wide range of sample volumes (capabilities vary by model)
- Stand included
Applications:
Pulverizing plant and animal tissues, grains and seeds; soil extractions; DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science
Specifications
Specifications
| Speed | 30,000 rpm |
| Voltage | 100/120 V |
| Wattage | 500 W |
| Volume Range (English) | 0.003 to 135.2 oz. |
| Volume Range (Metric) | 0.1 mL to 4 L |
| Dimensions (L x W x H) | 3.74 x 8.26 x 9.72 in. (9.5 x 21 x 24.7 cm) |
| Height (English) | 9.72 in. |
| Height (Metric) | 24.7 cm |
| Length (English) | 3.74 in. |
| Length (Metric) | 9.5 cm |
| Show More |