missing translation for 'onlineSavingsMsg'
Learn More

Kinematica Polytron™ PT 10/35 GT Homogenizers

Catalog No. 13874618
Change view
Click to view available options
Voltage:
100/120 V
110/120 V
230 V
Includes:
Homogenizer
Homogenizer, Stand, Vessel Holder
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Includes
13874618 230 V Homogenizer, Stand, Vessel Holder
13874615 110/120 V Homogenizer
13874617 100/120 V Homogenizer, Stand, Vessel Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13874618 Supplier Kinematica Supplier No. 11090070

missing translation for 'validMainframeMsg'

Includes

PT 10/35GT Bundles (13-874-617 and -618) include PT 10/35GT homogenizer, stand and vessel holder

Requires

Generators (sold separately)

Versatile units combine quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity

  • Variable speed control
  • Accept wide range of stainless-steel Polytron generators (order separately)
  • For heavy-duty use
  • High-speed, high-performance motors handle wide range of sample volumes (capabilities vary by model)
  • Stand included

Applications:

Pulverizing plant and animal tissues, grains and seeds; soil extractions; DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science

Specifications

Speed 30,000 rpm
Voltage 230 V
Wattage 1000 W
Volume Range (English) 0.003 to 101.4 oz.
Volume Range (Metric) 0.1 mL to 3 L
Dimensions (L x W x H) 3.74 x 8.26 x 9.72 in. (9.5 x 21 x 24.7 cm)
Height (English) 9.72 in.
Height (Metric) 24.7 cm
Length (English) 3.74 in.
Length (Metric) 9.5 cm
Width (English) 8.26 in.
Width (Metric) 21 cm
Display LED
For Use With (Application) Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science
Includes Homogenizer, Stand, Vessel Holder
Model PT 1035 GT
Packaging Quantity 1 Ea.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Show More Show Less