missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Test Tube Rack, 6 Place

Polypropylene Test Tube Rack includes 6 drying pins, and 6 holes. The two outer holes accommodate tubes of diameters up to 1 in. while the 4 inner holes accommodate tubes of diameters up to 0.75 in.

Supplier:  Eisco™ CH0694A

Numéro de catalogue. S41724

Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Fully autoclavable
  • Easy to clean

Warranty

1 year limited manufacturer warranty

Spécifications

Spécifications

Autoclavable
Tubes (1.9 and 2.5 mm)
2 and 4
Yes, When Empty
Labware Stand
1
3 in.
Stand
1
Blue
Polypropylene
Vertical
Non-sterile
Test tubes
10 in.
1.9 mm and 2.5 mm
Tube Rack
6 holes
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions