missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Graduated Cylinder Protective Collars
Blue Polypropylene Graduated Cylinder Protective Collars feature hexagonal shape to prevent overturned cylinders from rolling off the counter. Graduated cylinders not included.
Supplier: Eisco™ CH0352G
Description
- Polypropylene protective collars for use with graduated cylinders.
- Hexagonal shape to prevent an overturned cylinder from rolling of the counter.
- Multipacks
- Blue
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Spécifications
| 1000 mL | |
| Blue protector | |
| Reusable | |
| 1000 mL | |
| 33.8 oz. | |
| Non-sterile | |
| Hexagonal | |
| 5 cm |
| Plastic | |
| Class A, Class B | |
| 5 Pk. | |
| Autoclavable | |
| Hexagonal | |
| Protecting 1000 mL Graduated Cylinders | |
| 2 in. | |
| Protective Collar |