missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Caution Sign: EXTREMELY COLD LIQUID NITROGEN DO NOT TOUCH

Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.41 - $34.50

Spécifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Adhesive Type Cold-temperature Permanent Acrylic
Description Polyester with polyester overlaminate
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantité  
19-105-530
Afficher les documents
Brady™
125966
10 x 7 in.
chaque for $13.41
Il en reste null
 
19-105-533
Afficher les documents
Brady™
125969
14 x 10 in.
chaque for $34.50
Il en reste null
 
Description

Description

  • Polyester material is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Bold and bright, providing high visibility to critical messages
Spécifications

Spécifications

Laminated
1 Ea.
Polyester with polyester overlaminate
230°F
0.01 in.
-40°F to 230°F
Black on Yellow
Polyester
Cold-temperature Permanent Acrylic
Self-adhesive
-40°F
Rectangular
EXTREMELY COLD LIQUID NITROGEN DO NOT TOUCH
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'