missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester ANSI Sign: NOT A STEP

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Not A Step ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.62 - $35.04

Spécifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantité  
19-112-847
Afficher les documents
Brady™
144724
10 x 7 in.
chaque for $13.62
Il en reste null
 
19-112-848
Afficher les documents
Brady™
144725
14 x 10 in.
chaque for $35.04
Il en reste null
 
Description

Description

  • Polyester construction is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Strong adhesive back for indoor or outdoor use
Spécifications

Spécifications

Laminated
1 Ea.
Self-adhesive
-40°F
Rectangular
NOT A STEP
Polyester
Polyester with polyester overlaminate
230°F
0.01 in.
-40°F to 230°F
Yellow on White
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'