missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plain Form Petroleum Hydrometers
API Plain Form Petroleum Hydrometers are available in regular and ASTM™ recommended forms.
Description
- Permanently marked with individual serial numbers
- Without thermometer in body
- Approximate length: 152mm
- Use Fisherbrand Cylinder 08-530E; 140mL liquid volume
- Temperature of standardization: 60°F
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering
Certifications
NIST™ traceable. A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Compliance
Meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines, Calibrated according to ASTM™ E 126 specifications
Spécifications
| 0.2° | |
| 152 mm | |
| Soda Lime Glass | |
| 60°F |
| NIST traceable | |
| 175mL Borosilicate Glass cylinder | |
| Petroleum products | |
| 49 to 61° ASTM 6H-62 |