missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera TEC Material Upright Trinocular Microscope

This Panthera TEC offers a high value for the inspection of semiconductors and various other materials, especially in industrial quality control and technical education. Brightfield, Darkfield and Cross-Polarization contrast are combined with a new, unique-to-Motic™ segmental illumination that all contribute to the versatility of this model.

Supplier:  Motic™ 1100104600192

 Afficher plus de versions de ce produit

Numéro de catalogue. 01-674-200

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Découvrez plus d'offres spéciales

Description

Description

The Panthera TEC is clearly focused on material sciences, filling the last gap in the Panthera family. Brightfield, Darkfield and simple Polarization contrast combined with a new segmental illumination allows for an oblique incident illumination, perfect for detection of scratches or other defects on flat and reflecting surfaces without a need to move the sample.

  • LD Plan BD objectives with a high imaging performance, mounted on 5-fold encoded nosepiece
  • Light intensity for each objective position is automatically memorized and will be repeated once the objective is swung in again
  • Compact Epi illuminator carries a slot for polarizer and analyzer, ready for Polarization contrast and reducing internal reflections
  • Illuminator also includes controls for varying incident light in terms of mode (BF or DF) and illumination angle
  • Extended Field of View offers 21% more visual area in comparison to basic 20 mm FOV system
  • Beam split (25° viewing angle) is fixed by 50/50 (vis/photo)
  • Incident illumination is performed by a 3W LED of selectable color temperature
  • Incident/transmitted stand type for compound materials additionally carries transmitted LED illumination system with 39 LEDs mounted in an LED condenser (here, a stage with glass insert will be applied)
Spécifications

Spécifications

Trinocular
BF/RL
22 mm
76.2 x 50.8 mm (3 x 2 in.)
LED
LD Plan BD
5-fold
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions