missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Tryptose

Numéro de catalogue. oxlp0047b
Change view
missing translation for 'orderingAttributeHoverText'
Quantity:
500 g
Numéro de catalogue. Quantity
OXLP0047B 500 g
1 options

Numéro de catalogue. OXLP0047B

Supplier: Thermo Scientific™ LP0047B

Il en reste null

Thermo Scientific™ Oxoid Tryptose is a mixed enzymatic hydrolysate used for fastidious organisms.

Thermo Scientific™ Oxoid Tryptose is a mixed enzymatic hydrolysate used for the growth of many fastidious microorganisms.

Thermo Scientific™ Oxoid Tryptose is a mixed enzymatic hydrolysate used for the growth of many fastidious microorganisms.

With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance, and scale to ensure successful microbial vaccine production.

Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.

Supports quality media design:

  • Balanced nutrient composition
  • Batch-to-batch consistency, available in sizes from 500 g up to 25 kg and in single batch sizes up to 2.5 T
  • Highly soluble
  • BSE and mycoplasma free

Multi-method suitability:

  • Batch culture
  • Fed-batch culture
  • Continuous culture
  • Cell culture

Spécifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 500 g
Protein Source Beef / Casein

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.