missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Tips Easybulk Pack
Manufactured under ISO Class 8 Cleanroom conditions. The orderly arrangement of tips allows the packs to be approximately 40% smaller than conventional bulk tip cartons, resulting in more space on your workbench and reduced packaging waste by nearly 50%.
Supplier: Sartorius LHEB791004
Description
Spécifications
| 1000 μL | |
| Non-sterile | |
| White / Clear | |
| Optifit tips | |
| 10-1000 μl | |
| ISO 9001, ISO 14001 and ISO 13485 | |
| Universal | |
| 480 | |
| Single-use | |
| No | |
| Polypropylene |
| Non-filtered | |
| Clear | |
| Not Autoclavable | |
| 10-1000 μl | |
| 71.5 mm | |
| Bulk | |
| Bulk carton | |
| Non-filtered Tips | |
| Universal Fit | |
| Optifit |