Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System
Grow cells directly on slides with the Nunc Lab-Tek II Chamber Slide System.
Supplier: Thermo Scientific™ 154526
Description
Grow, stain, and examine cells directly on the Thermo Scientific Nunc Lab-Tek II Chamber Slide, which consists of a removable polystyrene media chamber attached to a standard glass slide. The slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.
Features
- Slide surface that is specially treated with a unique RS wash to ensure consistent cell growth
- Tabbed polystyrene lid that allows gas exchange with minimal evaporation
- Removal tool that separates media chamber from glass slide
- Biocompatible adhesive hydrophobic well border printed on slide
- White frosted writing area
Includes: chamber removal tool
Additional information
- Can be purchased in case of 96 or pack of 16
- Shipped sterile in convenient stackable incubation trays
Warranty: 90 days
Spécifications
| 4 | |
| Polystyrene | |
| Cell Culture | |
| 0.5 to 1.0 mL | |
| 16 | |
| Sterile | |
| 1 Ea. |
| 1.7 cm2 | |
| 4-well Chamber Slide w/ removable wells | |
| RS Glass | |
| Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
| 74 x 25 mm | |
| Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.