missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Optical™ New Multi-output Camera
Microscope camera with HDMI, USB, and WiFi5 simultaneous output.
Supplier: National Optical™ DMOTICAM4000X
Description
- Sensor Type: CMOS
- Sensor size: 1/2.8 in.
- Light sensitive area: Diagonal 6.4 mm
- Capture resolution: 8 MP (3862 x 2228 pixels)
- Pixel size: 1.45 x1.45 μm
- Scan mode: Progressive
- Shutter mode: Rolling shutter
- HDMI: Linux 4.9 OS
Interface and key functions
- USB 2.0: a type female chassis, host, mouse support
- USE 3.0: a type female chassis connector, device, UVC
- HDMI: 3840 x 2160 at 30HZ
- Network port: 100 Mbps RJ45 (no indicator)
- SD Card: SD2.0, SD3.0 support (SDHC, SDXC card support)
- Power button: flick switch
- WiFi reset button: Long press to reset
- LED indicator: Red light: power indicator, always on when power on standby. Green light: power on indicator, blinking when power on, always on after power on.
Video Encoding
- WIN/MAC: MJPG/H264
- USB 2.0 and USB 3.0: 2840 x 2160, 1920x1080, and 960 x 540
Spécifications
| Microscope Camera | |
| Not Autoclavable | |
| Sterile | |
| 110/220 V |