missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles with Closure
GREENER_CHOICE

Carry out a wide array of applications with chemically-resistant Thermo ScientificTM NalgeneTM Wide-Mouth PMP Bottles.

Supplier:  Thermo Scientific™ 21070016

 Afficher plus de versions de ce produit

Numéro de catalogue. 0292420E



Il en reste null

Description

Description

Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles that easily withstand a temperature range from 20° to 175°C (68° to 347°F) and repeated autoclaving even at 150°C (302°F). Made from high quality laboratory grade plastic materials for reliably low leachables and extractables.

  • Designed to tolerate a wide range of temperatures
  • Resistant to acids and bases
  • Better clarity than other bottles of similar chemical resistance
  • Linerless caps for leakproof† performance
Spécifications

Identifiants chimiques

Clear
PMP
Non-sterile
Yes
Round
Unlined
Screw Cap
Autoclavable
Wide-Mouth Bottle
4
Natural
Wide
Wide Mouth Bottle
Polypropylene
No

Spécifications

16 oz., 500 mL
16 oz.
Wide-Mouth Bottle
PMP
4
Natural
Yes
Round
Wide Mouth Bottle
Unlined
48 mm
Screw Cap
Autoclavable
500 mL
Clear
38 mm
16
Non-sterile
48 mm
Wide
155 mm
4.48 in.
Polypropylene
71 mm
No
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.