missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ RPMI 1640 Medium, Powder

Numéro de catalogue. MP091060124
Change view
Click to view available options
Quantity:
1 x 10 L
1 x 50 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Quantity
MP091060124 1 x 50 L
MP091060122 1 x 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. MP091060124 Fournisseur MP Biomedicals™ Code fournisseur 091060124
Il en reste null

General purpose enriched media with extensive applications for a vast range of mammalian cells including human myeloma, mouse hybridoma, human leukocytes, and B and T lymphocytes

Spécifications

Product Type RPMI 1640 Medium
Without Additives No Sodium Bicarbonate
Quantity 1 x 50 L
pH 7.5 to 8.5
Content And Storage 4°C