missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Miniature Lamp Bulbs
Miniature Lamp Bulbs ideal for use in various lab experiments.
$9.21 - $18.07
Specifications
| Light Source | Incandescent |
|---|---|
| Weight (English) | 0.04 lb. |
| Weight (Metric) | 18.1 g |
| Packaging Quantity | 1 Ea. |
| Product Type | Miniature Lamp Bulbs |
| Catalog Number | Mfr. No. | Voltage | Amperage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Amperage | Price | Quantity & Availability | ||||
|
S13051
|
United Scientific™
LMP015PK/10 |
1.5 V | 0.3 A |
Pack of 10 Each for $9.21
|
|
||||
|
S13052
|
United Scientific™
LMP025PK/10 |
2.5 V | 0.3 A |
Pack of 10 Each for $14.86
|
|
||||
|
S13053
|
United Scientific™
LMP062PK/10 |
6.2 V | 0.5 A |
Pack of 10 Each for $18.07
|
|
||||
Description
- Incandescent bulb
- Screw base
- Sold as 10 per pack
Specifications
| Incandescent | |
| 18.1 g | |
| Miniature Lamp Bulbs |
| 0.04 lb. | |
| 1 Ea. |