missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Miniature Lamp Bulbs

Catalog No. S13051
Change view
Click to view available options
Voltage:
1.5 V
2.5 V
6.2 V
Amperage:
0.3 A
0.5 A
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Amperage
S13051 1.5 V 0.3 A
S13052 2.5 V 0.3 A
S13053 6.2 V 0.5 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S13051 Supplier United Scientific™ Supplier No. LMP015PK/10

Miniature Lamp Bulbs ideal for use in various lab experiments.

  • Incandescent bulb
  • Screw base
  • Sold as 10 per pack

Specifications

Light Source Incandescent
Voltage 1.5 V
Wattage 0.045 W
Weight (English) 0.04 lb.
Weight (Metric) 18.1 g
Amperage 0.3 A
Packaging Quantity 1 Ea.
Product Type Miniature Lamp Bulbs