Learn More
Micronova™ Irradiated MegaSwat™ Mop Covers

Micronova™'s irradiated, mop covers work with the blade style MegaSwat™ Mop adapter to effectively clean around, under and behind heavy processing equipment and calibrated apparatus in the lab and cleanroom.
$415.19 - $850.50
Spécifications
| Sterility | Sterile |
|---|---|
| Autoclavable | Autoclavable |
| Care Instructions | Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |
| Color-coded | No |
| Numéro de catalogue | Numéro du manufacturier. | Material | Dimensions | For Use With (Equipment) | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Material | Dimensions | For Use With (Equipment) | Prix | Quantity & Availability | |||
19116691
![]() |
Micronova™
MS616NSIR |
Smooth Polyester | 6.4 x 40.6 cm (2.5 x 16 in.) | QDMS-16 and SSU Series Handle |
caisse de 12 chaque for $415.19
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
|
19116739
|
Micronova™
MS636NSIR |
NovaPoly | 36 in. (91.4 cm) | MegaSwat Adapter |
caisse de 12 chaque for $850.50
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
19166658
![]() |
Micronova™
MS68IR |
Polyester | 7.6 x 20.3 cm (3 x 8 in.) | QDMS-16 and SSU Series Handle |
caisse de 12 chaque for $474.73
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
|
19435089
|
Micronova™
MS61116LIR |
Smooth Polyester, Urethane Foam | 7.6 x 40.6 cm (3 x 16 in.) | QDMS-16 and SSU Series Handle |
caisse de 12 chaque for $695.55
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
The Micronova™ Irradiated MegaSwat™ Mop Covers are designed to work with the MegaSwat™ Mop Adapter and SSU series QD handles, for wet or dry cleaning and disinfecting in ISO 5 to 9 areas. The flexible blade style mop is ideal for cleaning under, around and behind heavy or calibrated equipment in the cleanroom. The covers are gamma irradiated and available with or without a foam interior.
- Knit polyester mops easily glide under and behind equipment
- Designed for use with flexible MegaSwat™ Mop Adapter and SSU series QD handles
- Available in various lengths
- Available with or without foam interiors
- NovaPoly, 100% polyester knit provides excellent disinfectant dispersal
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Spécifications
| Sterile | |
| Autoclavable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| No |