missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated MegaSwat™ Mop Covers

Catalog No. 19435089
Change view
Click to view available options
Material:
NovaPoly
Polyester
Smooth Polyester
Smooth Polyester, Urethane Foam
Dimensions:
36 in. (91.4 cm)
6.4 x 40.6 cm (2.5 x 16 in.)
7.6 x 20.3 cm (3 x 8 in.)
7.6 x 40.6 cm (3 x 16 in.)
For Use With (Equipment):
MegaSwat Adapter
QDMS-16 and SSU Series Handle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions For Use With (Equipment)
19435089 Smooth Polyester, Urethane Foam 7.6 x 40.6 cm (3 x 16 in.) QDMS-16 and SSU Series Handle
19116691 Smooth Polyester 6.4 x 40.6 cm (2.5 x 16 in.) QDMS-16 and SSU Series Handle
19116739 NovaPoly 36 in. (91.4 cm) MegaSwat Adapter
19166658 Polyester 7.6 x 20.3 cm (3 x 8 in.) QDMS-16 and SSU Series Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19435089 Supplier Micronova™ Supplier No. MS61116LIR

Micronova™'s irradiated, mop covers work with the blade style MegaSwat™ Mop adapter to effectively clean around, under and behind heavy processing equipment and calibrated apparatus in the lab and cleanroom.

The Micronova™ Irradiated MegaSwat™ Mop Covers are designed to work with the MegaSwat™ Mop Adapter and SSU series QD handles, for wet or dry cleaning and disinfecting in ISO 5 to 9 areas. The flexible blade style mop is ideal for cleaning under, around and behind heavy or calibrated equipment in the cleanroom. The covers are gamma irradiated and available with or without a foam interior.

  • Knit polyester mops easily glide under and behind equipment
  • Designed for use with flexible MegaSwat™ Mop Adapter and SSU series QD handles
  • Available in various lengths
  • Available with or without foam interiors
  • NovaPoly, 100% polyester knit provides excellent disinfectant dispersal
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 7.6 x 40.6 cm (3 x 16 in.)
Product Type Mop Cover
Color White
Length (English) 16 in.
Sterility Sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 7.6 cm
Width (English) 3 in.
Disposable Reusable
Quantity Packaged in Class 100 Cleanroom. Double Bagged. Irradiation Indicator Placed on Outer Bag. 12 Mops are then Packed into a Poly Lined Case. Irradiation Indicator Placed on Case.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) QDMS-16 and SSU Series Handle
For Use With (Application) Cleaning and Sanitizing in and around Process and Lab Equipment in the Aspetic area
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less