Learn More
Micronova™ Irradiated MegaSwat™ Mop Covers

Micronova™'s irradiated, mop covers work with the blade style MegaSwat™ Mop adapter to effectively clean around, under and behind heavy processing equipment and calibrated apparatus in the lab and cleanroom.
Supplier: Micronova™ MS68IR
Description
The Micronova™ Irradiated MegaSwat™ Mop Covers are designed to work with the MegaSwat™ Mop Adapter and SSU series QD handles, for wet or dry cleaning and disinfecting in ISO 5 to 9 areas. The flexible blade style mop is ideal for cleaning under, around and behind heavy or calibrated equipment in the cleanroom. The covers are gamma irradiated and available with or without a foam interior.
- Knit polyester mops easily glide under and behind equipment
- Designed for use with flexible MegaSwat™ Mop Adapter and SSU series QD handles
- Available in various lengths
- Available with or without foam interiors
- NovaPoly, 100% polyester knit provides excellent disinfectant dispersal
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Chemical Identifiers
| Sterile | |
| Autoclavable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| No |
Specifications
| 7.6 x 20.3 cm (3 x 8 in.) | |
| White | |
| Sterile | |
| Autoclavable | |
| 3 in. | |
| Packaged in Class 100 Cleanroom. Double Bagged. Irradiation Indicator Placed on Outer Bag. 12 Mops are then Packed into a Poly Lined Case. Irradiation Indicator Placed on Case. | |
| QDMS-16 and SSU Series Handle | |
| No |
| Mop Cover | |
| 8 in. | |
| 20.3 cm | |
| 7.6 cm | |
| Reusable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| Cleaning and Sanitizing in and around Process and Lab Equipment in the Aspetic area | |
| Polyester |