missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials With Insert

MicroLiter 9mm autosampler screwthread vials with inserts are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.

Supplier:  DWK Life Sciences 091200102

 Afficher plus de versions de ce produit

Numéro de catalogue. 15111227


Il en reste null

Description

Description

Performance equal to an 11 mm crimp-top vial. Inserts available
Spécifications

Identifiants chimiques

12 mm
Untreated
9 mm
32 mm
Borosilicate Glass (Type 1)
100
9 mm Screw Thread Caps - MicroLiter

Spécifications

Clear
Borosilicate Glass (Type 1)
Glass, Fused
Conical
9 mm
9 mm Screw Thread Caps - MicroLiter
12 mm
350 μL
Untreated
100
Yes
32 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions