missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials With Insert
MicroLiter 9mm autosampler screwthread vials with inserts are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
Supplier: DWK Life Sciences 091200100
Description
Performance equal to an 11 mm crimp-top vial. Inserts availableChemical Identifiers
| 12 mm | |
| Untreated | |
| 9 mm | |
| 32 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 9 mm Screw Thread Caps - MicroLiter |
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| Glass with Spring | |
| Conical | |
| 9 mm | |
| 9 mm Screw Thread Caps - MicroLiter |
| 12 mm | |
| 300 μL | |
| Untreated | |
| 100 | |
| Yes | |
| 32 mm |