missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials With Insert
MicroLiter 9mm autosampler screwthread vials with inserts are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
Supplier: DWK Life Sciences 091200300
Description
Performance equal to an 11 mm crimp-top vial. Inserts availableChemical Identifiers
| 12 mm | |
| Untreated | |
| 9 mm | |
| 32 mm |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 9 mm Screw Thread Caps - MicroLiter |
Specifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| Glass, Flat Bottom | |
| Flat Bottom | |
| 9 mm | |
| 9 mm Screw Thread Caps - MicroLiter |
| 12 mm | |
| 400 μL | |
| Untreated | |
| 100 | |
| Yes | |
| 32 mm |