missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vials With Insert

Catalog No. 15111129
Change view
Click to view available options
Volume (Metric):
300 μL
350 μL
400 μL
Color:
Amber
Clear
Insert Type:
Glass with Spring
Glass, Flat Bottom
Glass, Fused
Polypropylene with Spring
Marking Spot:
No
Yes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Insert Type Marking Spot
15111129 300 μL Clear Glass with Spring No
15111131 300 μL Clear Polypropylene with Spring No
15111225 300 μL Clear Glass with Spring Yes
15111227 350 μL Clear Glass, Fused Yes
15111228 400 μL Clear Glass, Flat Bottom Yes
15111370 350 μL Amber Glass, Fused Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15111129 Supplier DWK Life Sciences Supplier No. 091000100

MicroLiter 9mm autosampler screwthread vials with inserts are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.

Performance equal to an 11 mm crimp-top vial. Inserts available

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 300 μL
Insert Type Glass with Spring
Material (Coating) Untreated
Base Style Conical
Quantity 100
Closure Size 9 mm
Marking Spot No
For Use With (Equipment) 9 mm Screw Thread Caps - MicroLiter
Height (Metric) 32 mm
Show More Show Less