missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish
Wire shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.
Supplier: Metro™ A1860NS
Comprend:
One pack of nonconductive wedges (four pairs).
Exige :
SiteSelect™ Posts (sold separately).
Description
- Shelves adjust in 1 in. increments with patented shelf release corners
- Shelf releases and wedges offer improved rigidity
- Assembles quickly without tools
- Assembled units are nonconductive
- Maximum corrosion resistance
- Nonporous surface is easily cleaned
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
- Patented corner release system allows for easy height adjustment
- Custom position your shelves for maximum storage density
- Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)
Spécifications
| Wire Shelf | |
| 60 x 18 in. (152.4 x 45.7 cm) | |
| Four non-conductive sleeve/wedges | |
| 152.4 cm | |
| 45.7 cm |
| Stainless Steel | |
| Metro Super Erecta adjustable Shelving System | |
| 60 in. | |
| 18 in. |