missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: None, Matrix 45/60 Molecular Sieve 13X Support
Description
Packed columns made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents
Spécifications
Spécifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 0.91 m |
| Material | Stainless Steel Column |
| Packing Material | Mole Sieve 13X |
| Diameter (Metric) Inner | 2.1 mm |
| Type | Packed GC |
| Diameter (English) Outer | 0.125 in. |