missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Casters
Adjustable vinyl mini-stool with black foot ring and casters.
Supplier: Fisherbrand™ SM08BF8840
Description
- Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18.25 in. diameter black-durable nylon reinforced fiberglass
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Spécifications
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 20.75 to 27.75 in. | |
| 14.5 in. | |
| No | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| Yes | |
| Pneumatic | |
| Yes | |
| No | |
| Yes | |
| Not Autoclavable | |
| Sterling | |
| Medium Bench Height |
| No | |
| 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
| Casters | |
| 18 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 20.75 to 27.75 in. | |
| 37 cm | |
| No | |
| Vinyl (Grade A) |