missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Ray Stool with Chrome Casters
Adjustable ray sit-stand stool with chrome casters.
Supplier: Fisherbrand™ 91RP827SLCCNB
Description
- Adjustable from 19 to 26.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Spécifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 19 to 26.25 in. | |
| Casters | |
| 26 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 19 to 26.25 in. | |
| 42 cm | |
| No | |
| Polyurethane |
| No | |
| 16.5 in. | |
| No | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| No | |
| Pneumatic | |
| Yes | |
| No | |
| No | |
| Not Autoclavable | |
| Black | |
| Medium Bench Height |