missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Matte White Polyester Labels for J7300 Printer
Boost sustainability without sacrificing performance. Inkjet-receptive, eco-friendly polyester labels (B-2618) offer the durability of polyester with a reduced environmental impact.
Supplier: Brady™ J172618
Description
- Eco-friendly film contains recycled polyethylene terephthalate (PET)
- Ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics
- Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
- Permanent acrylic adhesive ensures a lasting bond
- Excellent resistance to most chemicals, oils, and water
- UL approved
- Service temperature of -40° to +212°F (-40° to +100°C)
- Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1
Identifiants chimiques
| Polyester | |
| Matte | |
| Ink Jet | |
| Non-sterile |
| White | |
| Single-side Printable | |
| Label |
Spécifications
| Permanent Acrylic | |
| White | |
| Roll | |
| Single-side Printable | |
| Label | |
| 1000/Roll | |
| 1.125 in. | |
| 50.80 mm |
| Polyester | |
| Matte | |
| Polyester | |
| Ink Jet | |
| Non-sterile | |
| 1 x 2 in. | |
| 2 in. |