missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Matte White Polyester Labels for J7300 Printer
Boost sustainability without sacrificing performance. Inkjet-receptive, eco-friendly polyester labels (B-2618) offer the durability of polyester with a reduced environmental impact.
$237.43 - $579.09
Specifications
| Coating | Polyester |
|---|---|
| Color | White |
| Finish | Matte |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Catalog Number | Mfr. No. | Dimensions (LxW) | No. per Pack | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (LxW) | No. per Pack | Price | Quantity & Availability | ||||
|
17108821
|
Brady™
J592618 |
0.5 x 1 in. | 1000/Roll |
Each for $237.43
|
|
||||
|
17108818
|
Brady™
J372618 |
0.5 x 1.5 in. | 1000/Roll |
Each for $242.70
|
|
||||
|
17108819
|
Brady™
J532618 |
0.5 x 2 in. | 1000/Roll |
Each for $244.02
|
|
||||
|
17108813
|
Brady™
J1362618 |
0.75 x 1.5 in. | 1000/Roll |
Each for $265.13
|
|
||||
|
17108814
|
Brady™
J172618 |
1 x 2 in. | 1000/Roll |
Each for $290.19
|
|
||||
|
17108815
|
Brady™
J182618 |
1 x 3 in. | 1000/Roll |
Each for $365.38
|
|
||||
|
17108822
|
Brady™
J72618 |
1.25 x 2.75 in. | 850/Roll |
Each for $379.90
|
|
||||
|
17108816
|
Brady™
J192618 |
2 x 3 in. | 750/Roll |
Each for $449.81
|
|
||||
|
17108820
|
Brady™
J552618 |
2 x 4 in. | 750/Roll |
Each for $451.13
|
|
||||
|
17108823
|
Brady™
J762618 |
3 x 4 in. | 750/Roll |
Each for $579.09
|
|
||||
|
17108817
|
Brady™
J252618 |
6 x 4 in. | 300/Roll |
Each for $489.38
|
|
||||
Description
- Eco-friendly film contains recycled polyethylene terephthalate (PET)
- Ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics
- Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
- Permanent acrylic adhesive ensures a lasting bond
- Excellent resistance to most chemicals, oils, and water
- UL approved
- Service temperature of -40° to +212°F (-40° to +100°C)
- Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1
Specifications
| Polyester | |
| Matte | |
| Ink Jet | |
| Non-sterile |
| White | |
| Single-side Printable | |
| Label |