Learn More
Wells Lamont Industrial PointBreak™ LabPro Gloves
Level 5 needlestick resistant glove, a breakthrough in protection designed using new PointBreak™ Technology.
Supplier: Wells Lamont Industrial PB100XLL
Description
WLI PointBreak™ LabPro™ gloves offer advanced protection where it matters most - covering the first three fingers, part of the palm, and fully wrapping the first finger for defense against needlestick injuries. Perfect for delicate procedures like animal inoculation and handling, organ recovery, and needlestick capping. These gloves deliver unmatched safety without compromising on comfort or dexterity. With the highest level of needlestick resistance, WLI ensures that professionals can work confidently, knowing theyâre protected by the best.
Note: The A9 cut resistance only applies to the puncture resistant material, which is on the first 3 fingers and thumb crotch area. The cut resistance is not on the whole glove.
Spécifications
| Cut and Sewn | |
| Black | |
| Left | |
| Industrial Gloves | |
| Unisex | |
| Smooth | |
| Individually Packed | |
| Wing |
| Uncoated | |
| ANSI A9 | |
| Yes | |
| X-Large | |
| Hemmed | |
| Lined | |
| ANSI/ISEA 105-16 Level 5 |