missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Borosilicate Glass Thrift N-51A 5mm NMR Tubes
Used to contain samples in nuclear magnetic resonance spectroscopy.
$71.12 - $188.29
Specifications
| Diameter (English) Outer | 0.19 in. |
|---|---|
| Material | Borosilicate Glass |
| Closure Material | Polyethylene |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Application) | Used to contain samples in nuclear magnetic resonance spectroscopy |
| Catalog Number | Mfr. No. | Length (English) | Camber (English) | Concentricity (English) | Field Strength | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Camber (English) | Concentricity (English) | Field Strength | Price | Quantity & Availability | ||
|
K8971100007
|
DWK Life Sciences
8971100007 |
7 in. | 0.001 in. | 0.002 in. | >200MHz |
Pack of 5 Each for $71.12
|
|
||
|
K8971200007
|
DWK Life Sciences
8971200007 |
7 in. | 0.001 in. | 0.002 in. | 200MHz |
Pack of 5 Each for $90.25
|
|
||
|
K8971300007
|
DWK Life Sciences
8971300007 |
7 in. | 0.001 in. | 0.0015 in. | 300MHz |
Pack of 5 Each for $96.65
|
|
||
|
K8971300008
|
DWK Life Sciences
8971300008 |
8 in. | 0.0011 in. | 0.0015 in. | 300MHz |
Pack of 5 Each for $148.46
|
|
||
|
K8971400008
|
DWK Life Sciences
8971400008 |
8 in. | 0.00035 in. | 0.0005 in. | 400MHz |
Pack of 5 Each for $171.39
|
|
||
|
K8971200008
|
DWK Life Sciences
8971200008 |
8 in. | 0.0006 in. | 0.002 in. | 200MHz |
Pack of 5 Each for $108.36
|
|
||
|
K8971400007
|
DWK Life Sciences
8971400007 |
7 in. | 0.00025 in. | 0.0005 in. | 400MHz |
Pack of 5 Each for $134.04
|
|
||
|
K8971500007
|
DWK Life Sciences
8971500007 |
7 in. | 0.00025 in. | 0.0005 in. | 500MHz |
Pack of 5 Each for $106.76
|
|
||
|
K8971500008
|
DWK Life Sciences
8971500008 |
8 in. | 0.00035 in. | 0.0005 in. | 500MHz |
Pack of 5 Each for $188.29
|
|
||
Description
Used to contain samples in nuclear magnetic resonance spectroscopy
- Made of KIMAX N-51A borosilicate glass
- Have attached cap
- Wall thickness is 0.014 in. (0.38mm)
Specifications
| 0.19 in. | |
| Polyethylene | |
| Used to contain samples in nuclear magnetic resonance spectroscopy | |
| 0.014 in. |
| Borosilicate Glass | |
| 5 mm | |
| Cap | |
| 0.38 mm |