missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Borosilicate Glass Thrift N-51A 5mm NMR Tubes

Used to contain samples in nuclear magnetic resonance spectroscopy.

Supplier:  DWK Life Sciences 8971200008

 View more versions of this product

Catalog No. K8971200008


Only null left

Includes: Case of 1

Description

Description

Used to contain samples in nuclear magnetic resonance spectroscopy

  • Made of KIMAX N-51A borosilicate glass
  • Have attached cap
  • Wall thickness is 0.014 in. (0.38mm)

Specifications

Chemical Identifiers

0.19 in.
Polyethylene
Used to contain samples in nuclear magnetic resonance spectroscopy
0.014 in.
Borosilicate Glass
5 mm
Cap
0.38 mm

Specifications

203.2 mm
Borosilicate Glass
5 mm
0.0006 in.
Used to contain samples in nuclear magnetic resonance spectroscopy
8 in.
0.38 mm
0.19 in.
Polyethylene
0.002 in.
200MHz
Cap
0.014 in.
1/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions