missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ KIMAX™ Borosilicate Glass Thrift N-51A 5mm NMR Tubes

Catalog No. K8971500008
Change view
Click to view available options
Length (English):
7 in.
8 in.
Camber (English):
0.00025 in.
0.00035 in.
0.0006 in.
0.001 in.
Concentricity (English):
0.0005 in.
0.0015 in.
0.002 in.
Field Strength:
>200MHz
200MHz
300MHz
400MHz
500MHz
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Camber (English) Concentricity (English) Field Strength
K8971500008 8 in. 0.00035 in. 0.0005 in. 500MHz
K8971100007 7 in. 0.001 in. 0.002 in. >200MHz
K8971200007 7 in. 0.001 in. 0.002 in. 200MHz
K8971300007 7 in. 0.001 in. 0.0015 in. 300MHz
K8971400008 8 in. 0.00035 in. 0.0005 in. 400MHz
K8971200008 8 in. 0.0006 in. 0.002 in. 200MHz
K8971400007 7 in. 0.00025 in. 0.0005 in. 400MHz
K8971500007 7 in. 0.00025 in. 0.0005 in. 500MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K8971500008 Supplier DWK Life Sciences Supplier No. 8971500008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ KIMAX™ Borosilicate Glass Thrift N-51A 5mm NMR Tubes are designed to contain samples for nuclear magnetic resonance spectroscopy. Made from KIMAX™ N-51A borosilicate glass with an attached cap for secure sample containment.

Used to contain samples in nuclear magnetic resonance spectroscopy

  • Made of KIMAX N-51A borosilicate glass
  • Attached polyethylene cap for secure sample containment
  • Wall thickness: 0.014 in. (0.38 mm)
  • 5 mm outer diameter tubes suitable for NMR spectroscopy applications
  • Available in multiple frequency ratings and lengths to suit laboratory requirements

Specifications

Product Type NMR Tube
Diameter (English) Outer 0.19 in.
Length (Metric) 203.2 mm
Material Borosilicate Glass
Closure Material Polyethylene
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.0005 in.
Camber (English) 0.00035 in.
Field Strength 500MHz
For Use With (Application) Used to contain samples in nuclear magnetic resonance spectroscopy
Includes Cap
Length (English) 8 in.
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38 mm
Quantity Case of 5
Show More Show Less