missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Borosilicate Glass Thrift N-51A 5mm NMR Tubes

Catalog No. K8971100007
Change view
Click to view available options
Length (English):
7 in.
8 in.
Camber (English):
0.00025 in.
0.00035 in.
0.0006 in.
0.001 in.
0.0011 in.
Concentricity (English):
0.0005 in.
0.0015 in.
0.002 in.
Field Strength:
>200MHz
200MHz
300MHz
400MHz
500MHz
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Camber (English) Concentricity (English) Field Strength
K8971100007 7 in. 0.001 in. 0.002 in. >200MHz
K8971200007 7 in. 0.001 in. 0.002 in. 200MHz
K8971300007 7 in. 0.001 in. 0.0015 in. 300MHz
K8971300008 8 in. 0.0011 in. 0.0015 in. 300MHz
K8971400008 8 in. 0.00035 in. 0.0005 in. 400MHz
K8971200008 8 in. 0.0006 in. 0.002 in. 200MHz
K8971400007 7 in. 0.00025 in. 0.0005 in. 400MHz
K8971500007 7 in. 0.00025 in. 0.0005 in. 500MHz
K8971500008 8 in. 0.00035 in. 0.0005 in. 500MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. K8971100007 Supplier DWK Life Sciences Supplier No. 8971100007

Includes

Case of 1

Used to contain samples in nuclear magnetic resonance spectroscopy.

Used to contain samples in nuclear magnetic resonance spectroscopy

  • Made of KIMAX N-51A borosilicate glass
  • Have attached cap
  • Wall thickness is 0.014 in. (0.38mm)

Specifications

Length (Metric) 177.8 mm
Diameter (English) Outer 0.19 in.
Material Borosilicate Glass
Closure Material Polyethylene
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.002 in.
Camber (English) 0.001 in.
Field Strength >200MHz
For Use With (Application) Used to contain samples in nuclear magnetic resonance spectroscopy
Includes Cap
Length (English) 7 in.
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38 mm
Quantity 1/Cs.
Show More Show Less