missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Borosilicate Glass Thrift N-51A 5mm NMR Tubes
Used to contain samples in nuclear magnetic resonance spectroscopy.
Supplier: DWK Life Sciences 8971400008
Includes: Case of 1
Description
Used to contain samples in nuclear magnetic resonance spectroscopy
- Made of KIMAX N-51A borosilicate glass
- Have attached cap
- Wall thickness is 0.014 in. (0.38mm)
Chemical Identifiers
| 0.19 in. | |
| Polyethylene | |
| Used to contain samples in nuclear magnetic resonance spectroscopy | |
| 0.014 in. |
| Borosilicate Glass | |
| 5 mm | |
| Cap | |
| 0.38 mm |
Specifications
| Borosilicate Glass | |
| 203.2 mm | |
| 5 mm | |
| 0.00035 in. | |
| Used to contain samples in nuclear magnetic resonance spectroscopy | |
| 8 in. | |
| 0.38 mm |
| 0.19 in. | |
| Polyethylene | |
| 0.0005 in. | |
| 400MHz | |
| Cap | |
| 0.014 in. | |
| 1/Cs. |