missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Description
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- With flow adapters
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Spécifications
Spécifications
| Diameter (Metric) Inner | 25 mm |
| Endcapped | Yes |
| Type | Economy Chromatography Column |
| For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
| Quantity | 5/Cs. |
| Temperature (Metric) Range | 0 to 50°C |
| Max. Pressure | 14.5 psi |
| Pore Size | 20 μm |
| Column Capacity | 49 mL |
| Length (Metric) | 100 mm |
| Afficher plus de résultats |