missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with PTFE-Faced LDPE Foam-lined Caps
Wide-mouth design for efficient addition and removal of contents
$217.56 - $2,108.79
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Color | Black |
| Closure Liner | PTFE/LDPE |
| Closure Material | Phenolic |
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity & Availability | ||||
|
13757018
|
DWK Life Sciences
5810133V26 |
30 mL | Convenience Pk. (cap attached) |
Case of 48 Each for $312.56
|
|
||||
|
13757023
|
DWK Life Sciences
5810133C26 |
30 mL | 432/Cs. |
Case of 432 Each for $2,108.79
|
|
||||
|
13757019
|
DWK Life Sciences
5810238V26 |
60 mL | Convenience Pk. (cap attached) |
Case of 48 Each for $267.26
|
|
||||
|
13757025
|
DWK Life Sciences
5810448C26 |
125 mL | 144/Cs. |
Case of 144 Each for $1,108.00
|
|
||||
|
13757020
|
DWK Life Sciences
5810448V26 |
125 mL | Convenience Pk. (cap attached) |
Case of 24 Each for $217.56
|
|
||||
|
13757021
|
DWK Life Sciences
5810858V26 |
250 mL | Convenience Pk. (cap attached) |
Case of 24 Each for $247.47
|
|
||||
|
13757026
|
DWK Life Sciences
5810858C26 |
250 mL | 96/Cs. |
Case of 96 Each for $1,062.32
|
|
||||
|
13757022
|
DWK Life Sciences
5811670V26 |
500 mL | Convenience Pk. (cap attached) |
Case of 24 Each for $414.50
|
|
||||
|
13757027
|
DWK Life Sciences
5811670C26 |
500 mL | 48/Cs. |
Case of 48 Each for $674.13
|
|
||||
Description
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| PTFE/LDPE | |
| Screw Cap |