missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Clear Glass Graduated AC Medium Rounds with PTFE-Faced LDPE Foam-lined Caps

Catalog No. 13757026
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Packaging:
144/Cs.
432/Cs.
48/Cs.
96/Cs.
Convenience Pk. (cap attached)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
13757026 250 mL 96/Cs.
13757018 30 mL Convenience Pk. (cap attached)
13757023 30 mL 432/Cs.
13757019 60 mL Convenience Pk. (cap attached)
13757025 125 mL 144/Cs.
13757020 125 mL Convenience Pk. (cap attached)
13757021 250 mL Convenience Pk. (cap attached)
13757022 500 mL Convenience Pk. (cap attached)
13757027 500 mL 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13757026 Supplier DWK LIFE SCIENCES™ Supplier No. 5810858C26

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Glass Graduated AC Medium Rounds with PTFE-Faced LDPE Foam-lined Caps are ideal for storing solids, liquids, powders, and specimens. Wide-mouth design allows efficient addition and removal of contents. Clear glass enables easy viewing.

  • AC Medium Round bottles are ideal for storage of solids, liquids, powders, and specimens
  • Clear glass allows for easy viewing of contents
  • Wide-mouth design for efficient addition and removal of contents
  • PTFE-Faced LDPE Foam-lined caps provide a reliable seal
  • Choose from a variety of cap and liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Clear
Diameter (English) 2.44 in.
Material Soda Lime Glass (Type 3)
Packaging 96/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 127 mm
Height (English) 5 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Product Type AC Medium Round Bottle
Show More Show Less