missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with PTFE-Faced LDPE Foam-lined Caps
Wide-mouth design for efficient addition and removal of contents
Supplier: DWK Life Sciences 5810448V26
Description
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Identifiants chimiques
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| PTFE/LDPE | |
| Screw Cap |
Spécifications
| 4 oz., 125 mL | |
| 4 oz. | |
| 2 in. | |
| Convenience Pk. (cap attached) | |
| 102 mm | |
| 4.01 in. | |
| Phenolic | |
| 51 mm |
| 125 mL | |
| Clear | |
| Glass | |
| Black | |
| AC Medium Round Bottle | |
| PTFE/LDPE | |
| 48-400 mm | |
| Screw Cap |