missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with PTFE-Faced LDPE Foam-lined Caps
Wide-mouth design for efficient addition and removal of contents
Supplier: DWK Life Sciences 5810238V26
Description
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| PTFE/LDPE | |
| Screw Cap |
Specifications
| 2 oz., 60 mL | |
| 2 oz. | |
| 1.65 in. | |
| Convenience Pk. (cap attached) | |
| 83 mm | |
| 3.26 in. | |
| Phenolic | |
| 42 mm |
| 60 mL | |
| Clear | |
| Glass | |
| Black | |
| AC Medium Round Bottle | |
| PTFE/LDPE | |
| 38-400 mm | |
| Screw Cap |