missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with PTFE-Faced LDPE Foam-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5110120V26
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Identifiants chimiques
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| PTFE/LDPE | |
| Screw Cap |
Spécifications
| 1 oz., 30 mL | |
| 1 oz. | |
| 1.22 in. | |
| Convenience Pk. | |
| 79 mm | |
| PTFE/LDPE | |
| 20-400 mm | |
| Screw Cap |
| 30 mL | |
| Clear | |
| Glass | |
| Black | |
| 3.1 in. | |
| Phenolic | |
| 31 mm |