missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with PTFE-Faced LDPE Foam-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
$79.76 - $439.79
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Color | Black |
| Closure Liner | PTFE/LDPE |
| Closure Material | Phenolic |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Packaging | Price | Quantity & Availability | |||
|
13756926
|
DWK Life Sciences
5110120V26 |
30 mL | 20-400 mm | Convenience Pk. |
Case of 48 Each for $165.68
|
|
|||
|
13756927
|
DWK Life Sciences
5110220V26 |
60 mL | 20-400 mm | Convenience Pack |
Case of 24 Each for $91.08
|
|
|||
|
13756934
|
DWK Life Sciences
5110422C26 |
125 mL | 22-400 mm | Bulk Pack |
Case of 160 Each for $439.79
|
|
|||
|
13756928
|
DWK Life Sciences
5110422V26 |
125 mL | 22-400 mm | Convenience Pk. |
Case of 24 Each for $104.39
|
|
|||
|
13756929
|
DWK Life Sciences
5110824V26 |
250 mL | 22-400 mm | Convenience Pack |
Case of 12 Each for $79.76
|
|
|||
|
13756930
|
DWK Life Sciences
5111628V26 |
500 mL | 28-400 mm | Convenience Pack |
Case of 12 Each for $100.35
|
|
|||
|
13756931
|
DWK Life Sciences
5113233V26 |
1000 mL | 33-400 mm | Convenience Pack |
Case of 12 Each for $150.24
|
|
|||
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Specifications
| Clear | |
| Black | |
| Phenolic |
| Glass | |
| PTFE/LDPE | |
| Screw Cap |