missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Weighing Bottles — With standard taper Outside Ground Caps

Tall, cylindrical form with standard taper caps

Supplier:  DWK Life Sciences 151464050

 Afficher plus de versions de ce produit

Numéro de catalogue. 03422F


Il en reste null

Description

Description

Tall, cylindrical form with standard taper caps

With Outside standard taper Ground Caps

  • Caps protect bottle in case of tipping; have open bottom
  • Prevent material from touching cap edges, provide increased headroom
  • Designed from Fed. Spec. NNN-B-1493, Type I, Style II

Spécifications

Identifiants chimiques

Glass
Cylindrical
Glass
Cap

Spécifications

1.52 oz., 45 mL
1.52 oz.
40 mm
Glass
55g
Cylindrical
1.96 in.
Cap
45 mL
1.57 in.
Tall Form and Regular
45/12
0.12 lb.
50 mm
Glass
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions