missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Insert for 2 mL Standard Opening Vial

Allow the use of smaller sample volumes with standard autosampler vials

$110.00 - $181.00

Specifications

Diameter (Metric) Inner 4.6 mm
No. per Pack 100
Base Style Conical
View More Specs

Products 4
Catalog Number Mfr. No. Material Height (Metric) Diameter (Metric) Outer Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Material Height (Metric) Diameter (Metric) Outer Product Type Price Quantity & Availability  
111010866
View Documents Promotion Details
MilliporeSigma™ Supelco™
24707
Glass 5 mm 30 mm Bottom Spring
Each for $181.00
Only null left
 
111010956
View Documents Promotion Details
MilliporeSigma™ Supelco™
27400U
Glass 25 mm 4 mm Bottom Spring
Each for $177.08
Only null left
 
111010979
View Documents Promotion Details
MilliporeSigma™ Supelco™
24705
Glass 5 mm 29 mm Polyflange
Each for $148.00
Only null left
 
111011400
View Documents Promotion Details
MilliporeSigma™ Supelco™
24708
Polypropylene 30 mm 5 mm Bottom Spring
Each for $110.00
Only null left
 
Description

Description

  • Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
  • Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts are generally chosen based on the inner diameter of the vial neck.
  • Standard opening vials (4.6 mm ID) require a 5 mm OD insert.
Specifications

Specifications

4.6 mm
100
Conical
Videos
SDS
Documents

Documents